Motion
FW1172-1012S
Aeroquip E-Z Clip System A/C Refrigeration Products Nipple
Mi Item #12883786
MFR #FW1172-1012S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip E-Z Clip System A/C Refrigeration Products Nipple
Mi Item #12883786
MFR #FW1172-1012S

Mfr description
FW1172-1012S AEROQUIP E-Z CLIP SYSTEM A/
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Height
    0.91 in
  • Hose Cut-Off Factor
    0.48 in
  • Hose Dash Size
    -12
  • Inside Diameter
    0.46 in
  • Length
    2.05 in
  • Outer Diameter
    0.906 in
  • Overall Length
    2.05 in
  • Width
    0.91 in

Details

  • Body Material
    Carbon steel
  • Color
    Dura-Kote
  • Compatible Hose Series
    GH134
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    FW1172-1012S
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon steel
  • Product Types
    Nipple
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)