Motion
FW1184-06C
Aeroquip (Eaton) Hose End - Stainless Steel Material
Mi Item #12883788
MFR #FW1184-06C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Stainless Steel Material
Mi Item #12883788
MFR #FW1184-06C

Mfr description
FW1184-06C AEROQUIP FW1184 SERIES CRIMP
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Height
    0.82 in
  • Hose Dash Size
    -6
  • Inside Diameter
    0.48 in
  • Length
    0.78 in
  • Overall Length
    0.78 in
  • Overall Weight
    0.03 lb
  • Weight
    0.03 lb
  • Width
    0.82 in

Details

  • Body Material
    Stainless Steel
  • Compatible Hose Series
    FC629
  • Connection 1 Short Name
    Compression
  • End 1 Style
    Compression
  • Manufacturer Catalog Number
    FW1184-06C
  • Material
    Stainless Steel
  • Product Types
    Socket
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)