Motion
FW1186-04S
Aeroquip FW1186 Series Crimp Hose Fittings Socket
MI ITEM #12883789
MFR #FW1186-04S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FW1186 Series Crimp Hose Fittings Socket
MI ITEM #12883789
MFR #FW1186-04S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FW1186-04S AEROQUIP FW1186 SERIES CRIMP
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    Compression
  • Length
    1.02 in
  • Overall Length
    1.02 in
  • Manufacturer Catalog Number
    FW1186-04S
  • Finish
    DURA-KOTE
  • End 1 Style
    Compression
  • Inside Diameter
    0.58 in
  • Height
    0.67 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.03 lb
  • Product Types
    Socket
  • Color
    DURA-KOTE
  • Overall Weight
    0.03 lb
  • Hose Dash Size
    -4
  • Width
    0.67 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought