Specifications
Dimensions
- Angle180 °
- Height0.93 in
- Hose Dash Size-8
- Inside Diameter0.82 in
- Length1.04 in
- Overall Length1.04 in
- Width0.93 in
Details
- Body MaterialCarbon Steel
- ColorDURA-KOTE
- Compatible Hose Series1503
- Connection 1 Short NameCompression
- End 1 StyleCompression
- FinishDURA-KOTE
- Finish/CoatingDURA-KOTE
- Manufacturer Catalog NumberFW1186-08S
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialCarbon Steel
- Product TypesSocket
- TypeHose Fitting