Motion
FW1186-12S
Aeroquip FW1186 Series Crimp Hose Fittings Socket
MI ITEM #12883792
MFR #FW1186-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FW1186 Series Crimp Hose Fittings Socket
MI ITEM #12883792
MFR #FW1186-12S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Height
    1.24 in
  • Hose Dash Size
    -12
  • Inside Diameter
    1.13 in
  • Length
    1.13 in
  • Overall Length
    1.13 in
  • Width
    1.24 in

Details

  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    Compression
  • End 1 Style
    Compression
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    FW1186-12S
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Socket
  • Type
    Hose Fitting

Overview

Mfr description
FW1186-12S AEROQUIP FW1186 SERIES CRIMP
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought