Motion
FW1231-0404S
Aeroquip (Eaton) Hose End - Steel Material, 3/16 in Hose ID
MI ITEM #12883796
MFR #FW1231-0404S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 3/16 in Hose ID
MI ITEM #12883796
MFR #FW1231-0404S

Mfr description
FW1231-0404S AEROQUIP FW1231 SERIES CRIM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    4
  • End 1 Size
    -4
  • Height
    0.49 in
  • Hex Body
    0.4330 in
  • Hex Size
    0.43 in
  • Hose Cut-Off Factor
    0.74 in
  • Hose Dash Size
    -4
  • Hose Inside Diameter
    3/16 in
  • Inside Diameter
    0.13 in
  • Length
    1.63 in
  • Overall Length
    1.63 in
  • Size
    -4
  • Width
    0.43 in

Details

  • Body Material
    Carbon Steel
  • Coating
    Zinc Plated
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503
  • Configuration
    Straight
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Shape
    Straight
  • Manufacturer Catalog Number
    FW1231-0404S
  • Material
    Steel
  • Mating Angle
    37 °
  • Product Types
    Nipple
  • Seated Angle
    37 °
  • Style
    Straight
  • Thread Standard
    JIC
  • Type
    Hose Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)