Motion
FW1231-1616S
Aeroquip (Eaton) Hose End - Steel Material, 7/8 in Hose ID, Female
Mi Item #12883798
MFR #FW1231-1616S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 7/8 in Hose ID, Female
Mi Item #12883798
MFR #FW1231-1616S

Mfr description
FW1231-1616S AEROQUIP FW1231 SERIES CRIM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    16
  • End 1 Size
    -16
  • End 2 Size
    -16
  • Height
    1.44 in
  • Hex Body
    1.2500 in
  • Hex Size
    1.25 in
  • Hose Cut-Off Factor
    0.89 in
  • Hose Dash Size
    -16
  • Hose Diameter
    0.8800 in
  • Hose Inside Diameter
    7/8 in
  • Inside Diameter
    0.65 in
  • Length
    2.28 in
  • Overall Length
    2.28 in
  • SAE Size
    -16
  • Size
    -16
  • Width
    1.25 in

Details

  • Additional Details
    Reusable
  • Body Material
    Carbon Steel
  • Coating
    Passivated
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503
  • Configuration
    Straight
  • Connection 1 Short Name
    SAE 37
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    SAE 37
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37 °Flare
  • Manufacturer Catalog Number
    FW1231-1616S
  • Material
    Steel
  • Mating Angle
    37 °
  • Plating
    Passivated
  • Port Gender
    Female
  • Product Types
    Nipple
  • Seal Type
    37 °JIC Flare
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    JIC
  • Thread Type
    JIC 37 °Flare
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)