Motion
FW1285-0810S
Aeroquip (Eaton) Hose End - Carbon steel Material
Mi Item #12883800
MFR #FW1285-0810S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Carbon steel Material
Mi Item #12883800
MFR #FW1285-0810S

Mfr description
FW1285-0810S AEROQUIP E-Z CLIP SYSTEM A/
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Height
    0.73 in
  • Hose Cut-Off Factor
    0.473 in
  • Hose Dash Size
    -10
  • Inside Diameter
    0.37 in
  • Length
    1.88 in
  • Outer Diameter
    0.73 in
  • Overall Length
    1.88 in
  • Width
    0.73 in

Details

  • Body Material
    Carbon steel
  • Color
    Dura-Kote
  • Compatible Hose Series
    GH134
  • Connection 1 Short Name
    Braze
  • End 1 Style
    Braze
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    FW1285-0810S
  • Material
    Carbon steel
  • Product Types
    Nipple
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)