Motion
FW1314-0604S
Aeroquip FW1314 Series Crimp Hose Fittings Nipple
MI ITEM #12883802
MFR #FW1314-0604S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FW1314 Series Crimp Hose Fittings Nipple
MI ITEM #12883802
MFR #FW1314-0604S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FW1314-0604S AEROQUIP FW1314 SERIES CRIM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    Braze
  • Hose Cut-Off Factor
    0.55 in
  • Length
    1.45 in
  • Overall Length
    1.45 in
  • Manufacturer Catalog Number
    FW1314-0604S
  • Finish
    DURA-KOTE
  • End 1 Style
    Braze
  • Inside Diameter
    0.13 in
  • Height
    0.69 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple
  • Color
    DURA-KOTE
  • Hose Dash Size
    -4
  • Width
    0.69 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought