Motion
FW1314-1010-329

DANFOSS AEROQUIP LLC
FW1314-1010-329

Aeroquip FW1314 Series Crimp Hose Fittings Nipple
Mi Item #12883803
MFR #FW1314-1010-329
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FW1314-1010-329

Aeroquip FW1314 Series Crimp Hose Fittings Nipple
Mi Item #12883803
MFR #FW1314-1010-329

Mfr description
FW1314-1010-329 AEROQUIP FW1314 SERIES C
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Height
    1.00 in
  • Hose Cut-Off Factor
    0.58 in
  • Hose Dash Size
    -10
  • Inside Diameter
    0.37 in
  • Length
    1.57 in
  • Overall Length
    1.57 in
  • Width
    1.00 in

Details

  • Body Material
    Stainless Steel
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    Braze
  • End 1 Style
    Braze
  • Manufacturer Catalog Number
    FW1314-1010-329
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Stainless Steel
  • Product Types
    Nipple
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)