Motion
FW1314-1210S
Aeroquip (Eaton) Hose End - Steel Material, 5/8 in Hose ID
Mi Item #12883804
MFR #FW1314-1210S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 5/8 in Hose ID
Mi Item #12883804
MFR #FW1314-1210S

Mfr description
FW1314-1210S AEROQUIP FW1314 SERIES CRIM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    -12
  • Height
    1.00 in
  • Hose Cut-Off Factor
    0.65 in
  • Hose Dash Size
    -10
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.37 in
  • Length
    1.64 in
  • Overall Length
    1.64 in
  • Size
    -12
  • Width
    1.00 in

Details

  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503
  • Configuration
    Straight
  • Connection 1 Short Name
    Braze
  • End 1 Style
    Braze
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Shape
    Straight
  • Manufacturer Catalog Number
    FW1314-1210S
  • Material
    Steel
  • Plating
    Dura-Kote
  • Product Types
    Nipple
  • Style
    Straight
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)