Motion
FW1314-1616S
Aeroquip FW1314 Series Crimp Hose Fittings Nipple
Mi Item #12883805
MFR #FW1314-1616S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FW1314 Series Crimp Hose Fittings Nipple
Mi Item #12883805
MFR #FW1314-1616S

Mfr description
FW1314-1616S AEROQUIP FW1314 SERIES CRIM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Height
    1.43 in
  • Hose Cut-Off Factor
    0.7 in
  • Hose Dash Size
    -16
  • Inside Diameter
    0.65 in
  • Length
    1.79 in
  • Overall Length
    1.79 in
  • Width
    1.43 in

Details

  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    Braze
  • End 1 Style
    Braze
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    FW1314-1616S
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Nipple
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)