Motion
FW1412-12S
Aeroquip FW1412 Series Crimp Hose Fittings Bulkhead
Mi Item #12883807
MFR #FW1412-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FW1412 Series Crimp Hose Fittings Bulkhead
Mi Item #12883807
MFR #FW1412-12S

Mfr description
FW1412-12S AEROQUIP FW1412 SERIES CRIMP
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1 1/16 in
  • Height
    1.58 in
  • Hex Size
    1.38 in
  • Hose Dash Size
    -12
  • Inside Diameter
    0.98 in
  • Length
    0.41 in
  • Overall Length
    0.41 in
  • Thread Size
    1 1/16-14
  • Width
    1.38 in

Details

  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Connection 1 Short Name
    UN
  • End 1 Style
    UN
  • End 1 Thread
    1 1/16-14
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    FW1412-12S
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Nut
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)