Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FW1418-4840-407

Aeroquip FW1418 Series Crimp Hose Fittings Nipple
MI ITEM #12883808
MFR #FW1418-4840-407

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FW1418-4840-407 AEROQUIP FW1418 SERIES C
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Material
    Stainless Steel
  • Compatible Hose Series
    FC132
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    1.86 in
  • Length
    5.11 in
  • Overall Length
    5.11 in
  • Manufacturer Catalog Number
    FW1418-4840-407
  • End 1 Style
    Flanged
  • Inside Diameter
    2.06 in
  • Height
    4.50 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Product Types
    Nipple
  • Hose Dash Size
    40
  • Width
    4.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought