Specifications
Dimensions
- Angle180 °
- End 1 Size1 1/16 in
- Height1.29 in
- Hex Size1.13 in
- Hose Cut-Off Factor1.72 in
- Hose Dash Size-12
- Inside Diameter0.5 in
- Length2.71 in
- Overall Length2.71 in
- Thread Size1 1/16-12
- Width1.13 in
Details
- Body MaterialCarbon Steel
- ColorDURA-KOTE
- Compatible Hose Series1503
- Connection 1 Short NameUN
- End 1 StyleUN
- End 1 Thread1 1/16-12
- End GenderMale
- FinishDURA-KOTE
- Finish/CoatingDURA-KOTE
- Manufacturer Catalog NumberFW1495-1212S
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialCarbon Steel
- Product TypesNipple
- TypeHose Fitting