Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FW1552-01-0404C

Aeroquip FW1552 Series Crimp Hose Fittings Nipple
MI ITEM #12883812
MFR #FW1552-01-0404C

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FW1552-01-0404C AEROQUIP FW1552 SERIES C
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Material
    Stainless Steel
  • Compatible Hose Series
    FC493
  • Hose Cut-Off Factor
    0.83 in
  • Length
    1.14 in
  • Overall Length
    1.14 in
  • Manufacturer Catalog Number
    FW1552-01-0404C
  • Inside Diameter
    0.17 in
  • Height
    0.63 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Product Types
    Nipple
  • Hose Dash Size
    4
  • Width
    0.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought