Motion
FW1796-0403S
Aeroquip FW1796 Series Crimp Hose Fittings SAE 37˚
MI ITEM #12883815
MFR #FW1796-0403S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FW1796 Series Crimp Hose Fittings SAE 37˚
MI ITEM #12883815
MFR #FW1796-0403S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FW1796-0403S AEROQUIP FW1796 SERIES CRIM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    0.99 in
  • Length
    1.85 in
  • Overall Length
    1.85 in
  • Manufacturer Catalog Number
    FW1796-0403S
  • Finish
    DURA-KOTE
  • Hex Size
    0.5 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.14 in
  • Height
    0.57 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple
  • Color
    DURA-KOTE
  • Hose Dash Size
    -3
  • Width
    0.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought