Motion
FW1837-08B
Aeroquip FW1837 Series Crimp Hose Fittings Socket
MI ITEM #12883816
MFR #FW1837-08B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FW1837 Series Crimp Hose Fittings Socket
MI ITEM #12883816
MFR #FW1837-08B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FW1837-08B AEROQUIP FW1837 SERIES CRIMP
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Brass
  • Body Material
    Brass
  • Connection 1 Short Name
    Compression
  • Length
    1.00 in
  • Overall Length
    1.00 in
  • Manufacturer Catalog Number
    FW1837-08B
  • End 1 Style
    Compression
  • Inside Diameter
    0.55 in
  • Height
    0.97 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Product Types
    Socket
  • Hose Dash Size
    -8
  • Width
    0.97 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought