Motion
FW1858-0608-529

DANFOSS AEROQUIP LLC
FW1858-0608-529

Aeroquip (Eaton) Hose End - Carbon Steel Material
Mi Item #12883819
MFR #FW1858-0608-529
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FW1858-0608-529

Aeroquip (Eaton) Hose End - Carbon Steel Material
Mi Item #12883819
MFR #FW1858-0608-529

Mfr description
FW1858-0608-529 AEROQUIP FW1858 SERIES C
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Height
    1.20 in
  • Hose Cut-Off Factor
    1.09 in
  • Hose Dash Size
    -8
  • Inside Diameter
    0.25 in
  • Length
    2.17 in
  • Overall Length
    2.17 in
  • Width
    0.50 in

Details

  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2807
  • Connection 1 Short Name
    ORS
  • End 1 Style
    ORS
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    FW1858-0608-529
  • Material
    Carbon Steel
  • Product Types
    Nipple
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)