Motion
FW1858-0810-529

DANFOSS AEROQUIP LLC
FW1858-0810-529

Aeroquip (Eaton) Hose End - Steel Material, 5/8 in Hose ID
Mi Item #12883820
MFR #FW1858-0810-529
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FW1858-0810-529

Aeroquip (Eaton) Hose End - Steel Material, 5/8 in Hose ID
Mi Item #12883820
MFR #FW1858-0810-529

Mfr description
FW1858-0810-529 AEROQUIP FW1858 SERIES C
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    10
  • End 1 Size
    -8
  • Height
    1.45 in
  • Hose Cut-Off Factor
    1.52 in
  • Hose Dash Size
    -10
  • Hose Diameter
    0.6300 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.36 in
  • Length
    2.62 in
  • Overall Length
    2.62 in
  • SAE Size
    -10
  • Size
    -8
  • Width
    0.60 in

Details

  • Additional Details
    Crimp Style
  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2807
  • Configuration
    90 °Elbow
  • Connection 1 Short Name
    ORS
  • Connection Type
    O-Ring Face Seal (ORFS)
  • End 1 Style
    ORS
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    ORFS
  • Fitting Type
    O-Ring Face Seal (ORFS)
  • For Use With
    2807
  • Manufacturer Catalog Number
    FW1858-0810-529
  • Manufacturer Compatibility
    Aeroquip by Danfoss
  • Material
    Steel
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Nipple
  • Seal Type
    O-Ring Face Seal (ORFS)
  • Style
    90 °Elbow
  • Swivel
    Swivel
  • Thread Standard
    ORFS
  • Thread Type
    O-Ring Face Seal (ORFS)
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)