Motion
FW1951-0404C
Aeroquip FW1951 Series Crimp Hose Fittings Nipple Assembly
MI ITEM #12883827
MFR #FW1951-0404C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FW1951 Series Crimp Hose Fittings Nipple Assembly
MI ITEM #12883827
MFR #FW1951-0404C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FW1951-0404C AEROQUIP FW1951 SERIES CRIM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Stainless Steel
  • Body Material
    Stainless Steel
  • Compatible Hose Series
    FC493
  • Hose Cut-Off Factor
    0.51 in
  • Length
    1.26 in
  • Overall Length
    1.26 in
  • Manufacturer Catalog Number
    FW1951-0404C
  • Inside Diameter
    0.17 in
  • Height
    0.56 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Product Types
    Nipple
  • Hose Dash Size
    -4
  • Width
    0.56 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought