Motion
FW1960-0608-529

DANFOSS AEROQUIP LLC
FW1960-0608-529

Aeroquip FW1960 Series Crimp Hose Fittings Nipple
MI ITEM #12883830
MFR #FW1960-0608-529
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FW1960-0608-529

Aeroquip FW1960 Series Crimp Hose Fittings Nipple
MI ITEM #12883830
MFR #FW1960-0608-529

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FW1960-0608-529 AEROQUIP FW1960 SERIES C
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2807
  • Connection 1 Short Name
    ORS
  • Hose Cut-Off Factor
    1.33 in
  • Length
    2.59 in
  • Overall Length
    2.59 in
  • Manufacturer Catalog Number
    FW1960-0608-529
  • Finish
    DURA-KOTE
  • End 1 Style
    ORS
  • Inside Diameter
    0.25 in
  • Height
    1.25 in
  • Type
    Hose Fitting
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple
  • Color
    DURA-KOTE
  • Hose Dash Size
    -8
  • Width
    0.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought