Specifications
Dimensions
- Angle45 °
- End 1 Size-8
- Height1.41 in
- Hose Cut-Off Factor1.64 in
- Hose Dash Size-10
- Hose Inside Diameter10 in
- Inside Diameter0.36 in
- Length3.03 in
- Overall Length3.03 in
- Size-8
- Width0.60 in
Details
- Body MaterialCarbon Steel
- CoatingDura-Kote
- ColorDURA-KOTE
- Compatible Hose Series2807
- Configuration45 °Elbow
- Connection 1 Short NameORS
- End 1 StyleORS
- FinishDURA-KOTE
- Finish/CoatingDURA-KOTE
- Fitting TypeO-Ring Face Seal (ORFS)
- Manufacturer Catalog NumberFW1960-0810-529
- MaterialSteel
- Product TypesNipple
- Style45 °Elbow
- SwivelSwivel
- TypeHose Fitting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)