Motion
G1210-4
Aeroquip G1210 Series Reusable Hose Fittings Socket
MI ITEM #12883837
MFR #G1210-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip G1210 Series Reusable Hose Fittings Socket
MI ITEM #12883837
MFR #G1210-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
G1210-4 AEROQUIP G1210 SERIES REUSABLE H
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Connection 1 Short Name
    UNS
  • Length
    1.10 in
  • Overall Length
    1.10 in
  • Manufacturer Catalog Number
    G1210-4
  • Hex Size
    0.67 in
  • End 1 Style
    UNS
  • Inside Diameter
    0.26 in
  • Height
    0.77 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Socket
  • Color
    DURA-KOTE
  • Hose Dash Size
    4
  • Width
    0.67 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought