Motion
G1212-32
Aeroquip G1212 Series Reusable Hose Fittings Socket
Mi Item #12883844
MFR #G1212-32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip G1212 Series Reusable Hose Fittings Socket
Mi Item #12883844
MFR #G1212-32

Mfr description
G1212-32 AEROQUIP G1212 SERIES REUSABLE
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    2 in
  • Height
    2.95 in
  • Hex Size
    2.56 in
  • Hose Dash Size
    32
  • Inside Diameter
    1.93 in
  • Length
    2.25 in
  • Overall Length
    2.25 in
  • Thread Size
    2-18
  • Width
    2.56 in

Details

  • Color
    DURA-KOTE
  • Connection 1 Short Name
    UNS
  • End 1 Style
    UNS
  • End 1 Thread
    2-18
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    G1212-32
  • Material
    Carbon Steel
  • Product Types
    Socket
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)