Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip G185261 Series Reusable Hose Fittings Nipple Assembly
MI ITEM #12883851
MFR #G185261-20DR

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
G185261-20DR AEROQUIP G185261 SERIES REU
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Female
  • Hose Inside Diameter
    1.2500 in
  • Material
    Carbon Steel
  • Thread Size
    1 5/8-12
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    SAE 37
  • Length
    5.04 in
  • Overall Length
    5.04 in
  • Manufacturer Catalog Number
    G185261-20DR
  • End 1 Size
    1 5/8 in
  • End 1 Thread
    1 5/8-12
  • Hex Size
    1.97 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.87 in
  • Height
    3.46 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    20
  • Width
    2.27 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought