Motion
G185264-4
Aeroquip G185264 Series Reusable Hose Fittings Nipple Assembly
Mi Item #12883858
MFR #G185264-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip G185264 Series Reusable Hose Fittings Nipple Assembly
Mi Item #12883858
MFR #G185264-4

Mfr description
G185264-4 AEROQUIP G185264 SERIES REUSAB
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    7/16 in
  • Height
    1.00 in
  • Hex Size
    0.55 in
  • Hose Dash Size
    4
  • Inside Diameter
    0.16 in
  • Length
    2.85 in
  • Overall Length
    2.85 in
  • Thread Size
    7/16-20
  • Width
    0.64 in

Details

  • Color
    DURA-KOTE
  • Compatible Hose Series
    2781
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • End 1 Thread
    7/16-20
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    G185264-4
  • Material
    Carbon Steel
  • Product Types
    Nipple Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)