Overview
Mfr description
G185265-12 AEROQUIP G185265 SERIES REUSA
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Specifications
- End GenderFemale
- MaterialCarbon Steel
- Thread Size1 1/16-12
- Compatible Hose Series1503
- Connection 1 Short NameSAE 37
- Hose Cut-Off Factor2.64 in
- Length4.79 in
- Overall Length4.79 in
- Manufacturer Catalog NumberG185265-12
- End 1 Size1 1/16 in
- End 1 Thread1 1/16-12
- Hex Size1.26 in
- End 1 StyleSAE 37
- Inside Diameter0.5 in
- Height2.07 in
- TypeHose Fitting
- Angle45 °
- Finish/CoatingDURA-KOTE
- Product TypesNipple Assembly
- ColorDURA-KOTE
- Hose Dash Size12
- Width1.45 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data