Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip G185297 Series Reusable Hose Fittings SAE 45˚ Female Flare 45˚ Elbow
MI ITEM #12883875
MFR #G185297-5

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
G185297-5 AEROQUIP G185297 SERIES REUSAB
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    1/2-20
  • Connection 1 Short Name
    JIC
  • Length
    2.73 in
  • Overall Length
    2.73 in
  • Manufacturer Catalog Number
    G185297-5
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-20
  • Hex Size
    0.67 in
  • End 1 Style
    JIC
  • Inside Diameter
    0.18 in
  • Height
    1.19 in
  • Type
    Hose Fitting
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    5
  • Width
    0.77 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought