Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
G185302-12-16E

Aeroquip G185302 Series Reusable Hose Fittings SAE 45˚ Female Flare 90˚ Elbow
MI ITEM #12883878
MFR #G185302-12-16E

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
G185302-12-16E AEROQUIP G185302 SERIES R
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    1 1/16-14
  • Connection 1 Short Name
    SAE 37
  • Length
    4.07 in
  • Overall Length
    4.07 in
  • Manufacturer Catalog Number
    G185302-12-16E
  • End 1 Size
    1 1/16 in
  • End 1 Thread
    1 1/16-14
  • Hex Size
    1.26 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.81 in
  • Height
    2.79 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    16
  • Width
    1.45 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought