Specifications
Dimensions
- Angle180 °
- End 1 Size1 5/16 in
- Height1.73 in
- Hex Size1.5 in
- Hose Dash Size16
- Inside Diameter0.83 in
- Length2.41 in
- Overall Length2.41 in
- Thread Size1 5/16-12
- Width1.50 in
Details
- ColorDURA-KOTE
- Compatible Hose Series2807
- Connection 1 Short NameSAE 37
- End 1 StyleSAE 37
- End 1 Thread1 5/16-12
- End GenderFemale
- Finish/CoatingDURA-KOTE
- Manufacturer Catalog NumberG190600-16
- MaterialCarbon Steel
- Product TypesFitting Assembly
- TypeHose Fitting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)