Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip G190600 Series Reusable Hose Fittings SAE 37˚ Swivel
MI ITEM #12883908
MFR #G190600-6C

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
G190600-6C AEROQUIP G190600 SERIES REUSA
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Female
  • Material
    Stainless Steel
  • Thread Size
    9/16-18
  • Compatible Hose Series
    2807
  • Connection 1 Short Name
    SAE 37
  • Length
    1.61 in
  • Overall Length
    1.61 in
  • Manufacturer Catalog Number
    G190600-6C
  • End 1 Size
    9/16 in
  • End 1 Thread
    9/16-18
  • Hex Size
    0.69 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.28 in
  • Height
    0.79 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Product Types
    Fitting Assembly
  • Hose Dash Size
    6
  • Width
    0.69 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text