Motion
G190627-6-6
Aeroquip G190627 Series Reusable Hose Fittings Male Pipe
Mi Item #12883917
MFR #G190627-6-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip G190627 Series Reusable Hose Fittings Male Pipe
Mi Item #12883917
MFR #G190627-6-6

Mfr description
G190627-6-6 AEROQUIP G190627 SERIES REUS
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    3/8 in
  • Height
    0.79 in
  • Hex Size
    0.68 in
  • Hose Dash Size
    6
  • Inside Diameter
    0.28 in
  • Length
    1.56 in
  • Overall Length
    1.56 in
  • Thread Size
    3/8-18
  • Width
    0.68 in

Details

  • Color
    DURA-KOTE
  • Compatible Hose Series
    2807
  • Connection 1 Short Name
    NPTF
  • End 1 Style
    NPTF
  • End 1 Thread
    3/8-18
  • End Gender
    Male
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    G190627-6-6
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)