Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip G2402 Series Reusable Hose Fittings SAE 45˚ Male Flare
MI ITEM #12883932
MFR #G2402-8

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
G2402-8 AEROQUIP G2402 SERIES REUSABLE H
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    3/4-15
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    SAE 45
  • Length
    2.66 in
  • Overall Length
    2.66 in
  • Manufacturer Catalog Number
    G2402-8
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-15
  • Hex Size
    0.87 in
  • End 1 Style
    SAE 45
  • Inside Diameter
    0.36 in
  • Height
    1.00 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple
  • Color
    DURA-KOTE
  • Hose Dash Size
    8
  • Width
    0.87 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought