Motion
G4010-8
Aeroquip G4010 Series Reusable Hose Fittings Socket
MI ITEM #12883953
MFR #G4010-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip G4010 Series Reusable Hose Fittings Socket
MI ITEM #12883953
MFR #G4010-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
G4010-8 AEROQUIP G4010 SERIES REUSABLE H
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    5/8-18
  • Compatible Hose Series
    2781
  • Connection 1 Short Name
    UNF
  • Length
    2.01 in
  • Overall Length
    2.01 in
  • Manufacturer Catalog Number
    G4010-8
  • End 1 Size
    5/8 in
  • End 1 Thread
    5/8-18
  • Hex Size
    1.18 in
  • End 1 Style
    UNF
  • Inside Diameter
    0.57 in
  • Height
    1.36 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Socket
  • Color
    DURA-KOTE
  • Hose Dash Size
    8
  • Width
    1.18 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought