Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
G4103-4-24-24DR

Aeroquip G4103 Series Reusable Hose Fittings Nipple
MI ITEM #12883966
MFR #G4103-4-24-24DR

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
G4103-4-24-24DR AEROQUIP G4103 SERIES RE
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    1 7/8-12
  • Compatible Hose Series
    2781
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    2.43 in
  • Length
    5.29 in
  • Overall Length
    5.29 in
  • Manufacturer Catalog Number
    G4103-4-24-24DR
  • End 1 Size
    1 7/8 in
  • End 1 Thread
    1 7/8-12
  • Hex Size
    2.36 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    1.28 in
  • Height
    2.73 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple
  • Color
    DURA-KOTE
  • Hose Dash Size
    24
  • Width
    2.36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought