Motion
G4103-4-4-4
Aeroquip G4103 Series Reusable Hose Fittings Nipple
MI ITEM #12883968
MFR #G4103-4-4-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip G4103 Series Reusable Hose Fittings Nipple
MI ITEM #12883968
MFR #G4103-4-4-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
G4103-4-4-4 AEROQUIP G4103 SERIES REUSAB
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    7/16-20
  • Connection 1 Short Name
    JIC
  • Hose Cut-Off Factor
    1.12 in
  • Length
    2.60 in
  • Overall Length
    2.60 in
  • Manufacturer Catalog Number
    G4103-4-4-4
  • End 1 Size
    7/16 in
  • End 1 Thread
    7/16-20
  • Hex Size
    0.55 in
  • End 1 Style
    JIC
  • Inside Diameter
    0.16 in
  • Height
    0.64 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple
  • Color
    DURA-KOTE
  • Hose Dash Size
    4
  • Width
    0.55 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought