Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip G411 Series Reusable Hose Fittings Nipple
MI ITEM #12883980
MFR #G411-32

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
G411-32 AEROQUIP G411 SERIES REUSABLE HO
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Material
    Carbon Steel
  • Manufacturer Catalog Number
    G411-32
  • Type
    Hose Fitting
  • Finish/Coating
    DURA-KOTE
  • Color
    DURA-KOTE
  • Hose Dash Size
    32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought