Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip G4721 Series Reusable Hose Fittings Fitting Assembly
MI ITEM #12884008
MFR #G4721-6-4DR

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
G4721-6-4DR AEROQUIP G4721 SERIES REUSAB
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    9/16-18
  • Compatible Hose Series
    2781
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    1.56 in
  • Length
    2.79 in
  • Overall Length
    2.79 in
  • Manufacturer Catalog Number
    G4721-6-4DR
  • End 1 Size
    9/16 in
  • End 1 Thread
    9/16-18
  • Hex Size
    0.81 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.16 in
  • Height
    0.81 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    4
  • Width
    0.81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought