Overview
Mfr description
GA10933-12 AEROQUIP GA10933 SERIES CRIMP
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderFemale
- MaterialCarbon Steel
- Thread SizeM30X2
- Compatible Hose Series1509
- Connection 1 Short NameMetric
- Length3.65 in
- Overall Length3.65 in
- Manufacturer Catalog NumberGA10933-12
- End 1 ThreadM30X2
- Hex Size1.42 in
- End 1 StyleMetric
- Inside Diameter0.61 in
- Height1.64 in
- TypeHose Fitting
- Angle180 °
- Finish/CoatingDURA-KOTE
- Product TypesNipple Assembly
- ColorDURA-KOTE
- Hose Dash Size12
- Width1.42 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data