Overview
Mfr description
GA10933-8 AEROQUIP GA10933 SERIES CRIMP
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderFemale
- MaterialCarbon Steel
- Thread SizeM22X1.5
- Connection 1 Short NameMetric
- Length3.03 in
- Overall Length3.03 in
- Manufacturer Catalog NumberGA10933-8
- End 1 ThreadM22X1.5
- Hex Size1.06 in
- End 1 StyleMetric
- Inside Diameter0.39 in
- Height1.23 in
- TypeHose Fitting
- Angle180 °
- Finish/CoatingDURA-KOTE
- Product TypesNipple Assembly
- ColorDURA-KOTE
- Hose Dash Size8
- Width1.06 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data