Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip GA11714 Series Reusable Hose Fittings Nipple
MI ITEM #12884020
MFR #GA11714-4

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
GA11714-4 AEROQUIP GA11714 SERIES REUSAB
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Material
    Carbon Steel
  • Length
    5.28 in
  • Overall Length
    5.28 in
  • Manufacturer Catalog Number
    GA11714-4
  • Hex Size
    0.55 in
  • Inside Diameter
    0.13 in
  • Height
    0.64 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    4
  • Width
    0.55 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought