Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip GA12935 Series Crimp Hose Fittings Nipple
MI ITEM #12884027
MFR #GA12935-24OF

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
GA12935-24OF AEROQUIP GA12935 SERIES CRI
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Material
    Carbon Steel
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    Braze
  • Hose Cut-Off Factor
    2.5 in
  • Length
    3.88 in
  • Overall Length
    3.88 in
  • Manufacturer Catalog Number
    GA12935-24OF
  • Hex Size
    1.81 in
  • End 1 Style
    Braze
  • Inside Diameter
    1.2 in
  • Height
    3.15 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    24
  • Width
    3.15 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought