Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip GA15065 Series Reusable Hose Fittings DKOL 24˚ Female Swivel Cone with O-ring Light Duty 45˚ Elbow
MI ITEM #12884035
MFR #GA15065-32

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
GA15065-32 AEROQUIP GA15065 SERIES REUSA
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    M52X2
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    Metric
  • Hose Cut-Off Factor
    3.62 in
  • Length
    6.48 in
  • Overall Length
    6.48 in
  • Manufacturer Catalog Number
    GA15065-32
  • End 1 Thread
    M52X2
  • Hex Size
    2.17 in
  • End 1 Style
    Metric
  • Inside Diameter
    1.34 in
  • Height
    3.64 in
  • Type
    Hose Fitting
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    32
  • Width
    2.73 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text