Motion
GA15772-32
Aeroquip GA15772 Series Reusable Hose Fittings DKOL 24˚ Female Swivel Cone with O-ring Light Duty
Mi Item #12884070
MFR #GA15772-32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip GA15772 Series Reusable Hose Fittings DKOL 24˚ Female Swivel Cone with O-ring Light Duty
Mi Item #12884070
MFR #GA15772-32

Mfr description
GA15772-32 AEROQUIP GA15772 SERIES REUSA
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Height
    2.72 in
  • Hex Size
    2.36 in
  • Hose Cut-Off Factor
    1.79 in
  • Hose Dash Size
    -32
  • Inside Diameter
    1.34 in
  • Length
    3.63 in
  • Overall Length
    3.63 in
  • Thread Size
    M52X2
  • Width
    2.36 in

Details

  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503 HOSE
  • Connection 1 Short Name
    Metric
  • End 1 Style
    Metric
  • End 1 Thread
    M52X2
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    GA15772-32
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Nipple Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)