Motion
GA21864-24
Aeroquip GA21864 Series Reusable Hose Fittings Bock Fitting
MI ITEM #12884086
MFR #GA21864-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip GA21864 Series Reusable Hose Fittings Bock Fitting
MI ITEM #12884086
MFR #GA21864-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GA21864-24 AEROQUIP GA21864 SERIES REUSA
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1503 HOSE
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    2.36 in
  • Length
    3.74 in
  • Overall Length
    3.74 in
  • Manufacturer Catalog Number
    GA21864-24
  • Finish
    DURA-KOTE
  • Hex Size
    1.81 in
  • End 1 Style
    Flanged
  • Inside Diameter
    1.18 in
  • Height
    3.36 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    -24
  • Width
    3.36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought