Motion
GA21866-20E
Aeroquip GA32866 Series Reusable Hose Fittings Bock Fitting 45˚ Elbow
MI ITEM #12884088
MFR #GA21866-20E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip GA32866 Series Reusable Hose Fittings Bock Fitting 45˚ Elbow
MI ITEM #12884088
MFR #GA21866-20E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GA21866-20E AEROQUIP GA32866 SERIES REUS
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Inside Diameter
    1.2500 in
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1503 HOSE
  • Hose Cut-Off Factor
    3.53 in
  • Length
    6.51 in
  • Overall Length
    6.51 in
  • Manufacturer Catalog Number
    GA21866-20E
  • Finish
    DURA-KOTE
  • Hex Size
    1.42 in
  • Inside Diameter
    0.95 in
  • Height
    4.25 in
  • Type
    Hose Fitting
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    -20
  • Width
    3.36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought