Overview
Mfr description
GA21868-24 AEROQUIP GA21868 SERIES REUSA
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Specifications
- MaterialCarbon Steel
- Compatible Hose Series1503 HOSE
- Hose Cut-Off Factor2.89 in
- Length5.94 in
- Overall Length5.94 in
- Manufacturer Catalog NumberGA21868-24
- Hex Size1.81 in
- Inside Diameter1.28 in
- Height4.46 in
- TypeHose Fitting
- Angle90 °
- Finish/CoatingDURA-KOTE
- Product TypesNipple Assembly
- ColorDURA-KOTE
- Hose Dash Size24
- Width3.36 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data