Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip GA25125 Series A/C Refrigeration Products DKO Female Swivel Light Duty 90˚ Elbow
MI ITEM #12884095
MFR #GA25125-16

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
GA25125-16 AEROQUIP GA25125 SERIES A/C R
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    M30X2
  • Connection 1 Short Name
    Metric
  • Length
    3.52 in
  • Overall Length
    3.52 in
  • Manufacturer Catalog Number
    GA25125-16
  • End 1 Thread
    M30X2
  • End 1 Style
    Metric
  • Height
    2.76 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    16
  • Width
    1.42 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text