Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip GC2542 Series Reusable Hose Fittings Socket
MI ITEM #12884103
MFR #GC2542-16

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
GC2542-16 AEROQUIP GC2542 SERIES REUSABL
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    1 3/16-16
  • Compatible Hose Series
    GH663-16
  • Connection 1 Short Name
    UN
  • Length
    2.80 in
  • Overall Length
    2.80 in
  • Manufacturer Catalog Number
    GC2542-16
  • End 1 Size
    1 3/16 in
  • End 1 Thread
    1 3/16-16
  • Hex Size
    1.81 in
  • End 1 Style
    UN
  • Inside Diameter
    1.12 in
  • Height
    2.09 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Socket
  • Color
    DURA-KOTE
  • Hose Dash Size
    16
  • Width
    1.81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text